Zoro Homepage

19.25 in. x 19.25 in. Square White Aluminum Automatic Shutter Gable Louver Vent

  • Mfr # SGM20

  • Zoro # G114502770


product price: $57.35
/ea

Key Features

Shutter Mounting Position
Gable Mount
Shutter Construction Material
Aluminum
Type
Exhaust
Width (In.)
19.25 in
Depth (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGM20
Zoro #
G114502770
UPC #
050206350409
Country of Origin
United States

Dimensions

Width (In.)
19.25 in
Depth (In.)
1.5 in
Mounting Hole Size
16.5 in
Height (In.)
19.25 in

Details

Item
Gable Louver Vent
Shutter Mounting Position
Gable Mount
Shutter Construction Material
Aluminum
Type
Exhaust
Finish
White

Description

The GAF Master Flow automatic 20 in. Power Gable Vent Shutter is designed to be used with GAF Master Flow EGV/PG series electric gable fans. The shutter will open when the electric gable vent is operating. Constructed of white aluminum, that can be painted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.