Shop NORDFAB

Round 4"dia 17"L 30 Degrees SS Wye Branch, 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 17" L

  • Mfr # 8040005108
  • Zoro # G2385096

product price: 
$
381.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
Width
10 1/4 in
For Use With
Branch
Gauge
22 ga
Height
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040005108
Zoro #
G2385096
UPC #
-
Country of Origin
United States
For Use With
Branch
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
4"dia 17"L 30 Degrees SS Wye Branch
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Branch
Material
Stainless Steel
Color
Silver
Series
QF
Weight
3 lb
Environment Type
Dusty
Compatible with Series
Branch
Maximum Pressure Rating
42 in wc
Shape
Wye
Maximum Temperature Rating
1,100 Degrees F
Connection Type
Clamp Together
Material Grade
304
Minimum Pressure Rating
2 in wc
For Media Type
Dust
End Type
Quick Fit
Angle
30 Degrees
Compatible with Brand
Nordfab
Product Type
Wye Branch
Shell Material
Stainless Steel
Compatible Series
Branch
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
4"
Width
10 1/4 in
Height
4 in
Inlet Diameter
4 in
Length
17 in
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
17 in
Overall Length
17 in
Overall Height
17 in
Overall Width
11 in
Material Thickness
22 ga
Inside Diameter
4 in
For Nominal Duct Diameter
4 in
Branch Diameter
4 in
Wire Rope Length
17 in

Description

4 In.dia 17 In.L 30 Degrees SS Wye Branch, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Overall Length 17 in, Product Type Wye Branch, Weight 3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 4 in, Outlet Diameter 4 in, Overall Width 11 in, Angle 30 Degrees , Overall Height 17 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.