Zoro Homepage

20 in. Starting Collar

  • Mfr # LSC20

  • Zoro # G415575497


product price: $47.59
/ea
Sold in multiples of 4 for $190.36

Key Features

Width
20 in
Length
20 in
Depth
6 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC20
Zoro #
G415575497
UPC #
050206032435
Country of Origin
United States

Dimensions

Width
20 in
Length
20 in
Depth
6 in

Details

Material
Galvanized Steel

Description

The Master Flow 20 in. Starting Collar is suitable for most HVAC applications. It provides a transition from a flat surface like a plenum made from metal, duct board or insulated to round pipe or insulated flexible duct. It can be used with duct board, an internally lined or unlined plenum. This galvanized steel starting collar features extra-long tabs to fit most duct board thicknesses.


  • Connects round pipe or insulated flexible duct to a flat surface to start a duct run
  • Fits most HVAC types for universal application
  • Can be used with an internally lined or unlined plenum
  • Extra-long tabs to fit most duct board thicknesses through 1-1/2 in. (or R-6 value)
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.