Zoro Homepage

3-1/4 in. x 10 in. Rectangular Stack Duct Starting Collar

  • Mfr # SCF3.25X10

  • Zoro # G115575483


product price: $17.75
/ea
Sold in multiples of 6 for $106.50

Key Features

Width
11 in
Length
4.25 in
Material
Galvanized Steel
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCF3.25X10
Zoro #
G115575483
UPC #
050206932308
Country of Origin
United States

Dimensions

Width
11 in
Length
4.25 in
Depth
4 in

Details

Material
Galvanized Steel

Description

This Master Flow 3-1/4 in. x 10 in. Rectangular Stack Duct Starting Collar is made of durable, galvanized steel. It is used to transition from plenums duct board or lined or a flat surface to 3.25 in. x 10 in. stack duct. It installs easily with sheet-metal screws.


  • Made of galvanized steel
  • Use to transition from ductboard plenums, lined plenums, or flat surfaces to 3-1/4 in. x 10 in. stack duct
  • Installs with sheet-metal screws
  • Insulate ductwork for system efficiency and comfort
  • Seal seams with code-approved mastic, sealant or duct tape (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.