Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/4 in. x 10 in. x 7 in. Hood Transition Fan Boot

  • Mfr # FB3.25X10X7

  • Zoro # G615575518


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Width
8.85 in
Length
10.15 in
Material
Galvanized Steel
Depth
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3.25X10X7
Zoro #
G615575518
UPC #
050206936528
Country of Origin
United States

Dimensions

Width
8.85 in
Length
10.15 in
Depth
7.7 in

Details

Material
Galvanized Steel

Description

Known as a Fan Boot or Range Hood Boot, this product starts the duct run on a vented range hood. It transitions from the 3.25 in. x 10 in. damper normally included with the Range Hood to a 7 in. Round Pipe. This boot is constructed of durable Galvanized Steel.


  • Galvanized steel
  • 7 in. Collar crimped in the direction of airflow out of the unit
  • 3.25 in. x 10 in. opening will fit over the damper normally included with range hood
  • Attached to pipe, elbow, etc as needed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.