Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. Galvanized Steel Round Duct Cap

  • Mfr # DC3

  • Zoro # G415575510


product price: $8.25
/ea
Sold in multiples of 6 for $49.50

Key Features

Width
3 in
Length
3 in
Material
Galvanized Steel
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC3
Zoro #
G415575510
UPC #
050206937105
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Depth
2 in

Details

Material
Galvanized Steel

Description

Master Flow Duct Caps are used to terminate round pipe runs in HVAC systems. Constructed of sturdy galvanized steel. Duct caps install using sheet metal screws. Always seal seams with code approved mastic or sealant. Insulate ductwork for optimal system efficiency.


  • Sturdy galvanized steel construction
  • Always seal seams with code approved mastic or sealant (or duct tape)
  • Install with sheet metal screws
  • Always insulate ductwork for greater system efficiency and comfort
  • Insulate ductwork for optimal system efficiency

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.