
4 in. Diameter Starting Collar
Mfr # SC4
Zoro # G515575434
product price: $6.15
/eaSold in multiples of 6 for $36.90
Key Features
Width
4 in
Length
4 in
Depth
3 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC4
Zoro #
G515575434
UPC #
050206036006
Country of Origin
United States
Dimensions
Width
4 in
Length
4 in
Depth
3 in
Details
Material
Galvanized Steel
Description
The Master Flow 4 in. Diameter Starting Collar is crimped for easy installation. This starting collar can be used to transition from a flat surface such as an unlined metal plenum to round metal pipe. Can also be attached to most unlined metal ductwork, such as rectangular duct. Constructed of galvanized steel, this starting collar is made for durability.
- Made of galvanized steel
- Fits most 4 in. metal pipe
- Helps transition from unlined metal duct to round pipe
- Seal seams with code-approved mastic, sealant or duct tape (sold separately)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.