Zoro Homepage

4 in. Eave Vent For Bath Exhaust

  • Mfr # BFEV4

  • Zoro # G215575420


product price: $10.15
/ea
Sold in multiples of 12 for $121.80

Key Features

Width
4.5 in
Length
4.5 in
Depth
4.25 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFEV4
Zoro #
G215575420
UPC #
050206923252
Country of Origin
United States

Dimensions

Width
4.5 in
Length
4.5 in
Depth
4.25 in

Details

Material
Plastic

Description

The Bathroom Eave Vent from Master Flow vents bathroom exhaust outside through the under eaves. Features include easy installation and a white louver to match most under eaves. This is a great solution for under eave exhaust venting.


  • Easy installation with a router saw
  • White plastic louver to blend in with eaves
  • Wedged sides of louver makes installation easy
  • Easily attaches flex duct or pipe
  • Bath exhaust fan not included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.