
12 in. x 6 in. to 6 in. Insulated Register Box
Mfr # IRB12X6X6
Zoro # G615575396
product price:Â $28.59
/ea
Sold in multiples of 8 for $228.72
Key Features
Width
8.5 in
Length
14.3 in
Depth
7 in
Material
Galvanized Steel & Duct liners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRB12X6X6
Zoro #
G615575396
UPC #
050206929803
Country of Origin
United States
Dimensions
Width
8.5 in
Length
14.3 in
Depth
7 in
Details
Material
Galvanized Steel & Duct liners
Description
The Master Flow 12 in. x 6 in. x 6 in. Insulated Register Box is designed for durability. This register box is made of zinc-coated, 30-Gauge galvanized steel. The 1 in. fiberglass insulation helps reduce HVAC system noise and absorb condensation for a quiet and efficient system. This register box can be installed with sheet metal screws.
- Made of 30-Gauge galvanized steel
- Pre-insulated no need to wrap
- 1 in. fiberglass insulation lining and vapor barrier helps absorb HVAC system noise and control condensation
- R4 insulating value
- Seal seams with code-approved mastic, sealant or duct tape (sold separately)
- Install with sheet metal screws
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.