Zoro Homepage

4 in. Flexible Duct and Sheet Metal Connector Splice Collar

  • Mfr # FC4

  • Zoro # G215575451


product price: $8.39
/ea
Sold in multiples of 20 for $167.80

Key Features

Width
4.2 in
Length
4.1 in
Depth
5.55 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC4
Zoro #
G215575451
UPC #
050206934227
Country of Origin
United States

Dimensions

Width
4.2 in
Length
4.1 in
Depth
5.55 in

Details

Material
Galvanized Steel

Description

Master Flow Flexible Duct and Sheet Metal Connector Splice Collar serve as a coupling between 2 sections of insulated flexible duct. Both ends of the connector have a bead to provide adequate holding power. Each end is also crimped to ensure an easy fit every time.


  • 2 stop beads provide adequate holding power for 2 separate tie straps
  • Crimped on both sides for an easy fit
  • Always seal seams with code approved mastic or sealant (or duct tape)
  • Install with sheet metal screws
  • Features a maximum temperature rating of 390°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.