Zoro Homepage

4 in. Fresh Air Vent

  • Mfr # FAV4

  • Zoro # G615575532


product price: $29.79
/ea
Sold in multiples of 6 for $178.74

Key Features

Width
5.95 in
Length
13.5 in
Material
Galvanized Steel
Depth
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAV4
Zoro #
G615575532
UPC #
050206937723
Country of Origin
United States

Dimensions

Width
5.95 in
Length
13.5 in
Depth
6.7 in

Details

Material
Galvanized Steel

Description

Master Flow Fresh Air Vents come with a built-in screen to prevent bird entry. They can be used to vent a combustion system or anywhere fresh air intake is needed. Constructed of galvanized steel.


  • Built-in bird screen
  • Sturdy galvanized steel construction
  • Always seal seams with building code approved sealant or duct tape
  • Install with sheet metal screws
  • Built-in screen to prevent bird entry
  • Maximum temperature rating of 390 degree F, minimum temperature rating of-100 degree F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.