Zoro Homepage

6 in. Air-Tite Take-Off

  • Mfr # ATTO6

  • Zoro # G914502789


product price: $17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Overall Length
9 in
Material
Galvanized Steel
Overall Height
5.5 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATTO6
Zoro #
G914502789
UPC #
50206932407
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Height
5.5 in
Overall Width
9 in

Details

Material
Galvanized Steel

Description

The GAF Master Flow Air-Tite 6 in. Take-Off provides an airtight seal when connecting insulated flexible duct or round pipe to a flat surface. This take-off can be used to redirect air from any side of the plenum or to transition from a rectangular pipe run. It can be installed with sheet metal screws sold separately and is suitable for most HVAC applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.