Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Ductboard Starting Collar

  • Mfr # DSCF6

  • Zoro # G915575546


product price: $11.29
/ea
Sold in multiples of 20 for $225.80

Key Features

Width
7.7 in
Length
7.7 in
Material
Galvanized Steel
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSCF6
Zoro #
G915575546
UPC #
050206931646
Country of Origin
United States

Dimensions

Width
7.7 in
Length
7.7 in
Depth
5.5 in

Details

Material
Galvanized Steel

Description

The Master Flow 6 in. Starting Collar is suitable for most HVAC applications. It provides a transition from a flat surface like a plenum made from metal, ductboard or insulated to round pipe or insulated flexible duct. It can be used with ductboard, an internally lined or unlined plenum. This galvanized steel starting collar features extra-long tabs to fit most duct board thicknesses.


  • Connects round pipe or insulated flexible duct to a flat surface to start a duct run
  • Install with sheet metal screws (not included)
  • Fits most HVAC types for universal application
  • Can be used with an internally lined or unlined plenum
  • Extra-long tabs to fit most ductboard thicknesses through 1-1/2 in. (or R-6 value)
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.