
6 in. Round Tee
Mfr # T6X6X6
Zoro # G015575439
product price: $19.95
/eaSold in multiples of 6 for $119.70
Key Features
Width
8.8 in
Length
10 in
Depth
5.85 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6X6X6
Zoro #
G015575439
UPC #
050206924402
Country of Origin
United States
Dimensions
Width
8.8 in
Length
10 in
Depth
5.85 in
Details
Material
Galvanized Steel
Description
This Master Flow 6 in. Round Tee is ideal for branching a main line or a branch line with a 90° angle. Galvanized steel construction. It works well in heating and air-conditioning applications as well as with kitchen and bath fans.
- Galvanized steel construction
- Sturdy, metal tee is ideal for venting bath and kitchen fans as well as heating and air-conditioning applications
- Branches a main line or branch line with a tapered, 90° angle
- Installs with sheet-metal screws
- Add a reducer after the branch to help ensure proper air velocity
- Insulate ductwork for system efficiency and comfort
- Seal seams with code-approved mastic, sealant or duct tape (not included)
- Seal seams with code-approved mastic, sealant or duct tape (not included)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.