Zoro Homepage

6 in. Starting Collar

  • Mfr # LSC6

  • Zoro # G114502817


product price: $7.15
/ea
Sold in multiples of 16 for $114.40

Key Features

Gauge
30
Overall Length
6 in
Overall Height
5.5 in
Material
Galvanized Steel
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC6
Zoro #
G114502817
UPC #
050206031650
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Height
5.5 in
Overall Width
6 in

Details

Gauge
30
Material
Galvanized Steel

Description

The GAF Master Flow 6 in. Starting Collar is suitable for most HVAC applications. It provides a transition from a flat surface like a plenum made from metal, duct board or insulated to round pipe or insulated flexible duct. It can be used with duct board, an internally lined or unlined plenum. This galvanized steel starting collar features extra-long tabs to fit most duct board thicknesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.