Zoro Homepage

6 in. Storm Collar

  • Mfr # SMC6

  • Zoro # G615575488


product price: $17.95
/ea
Sold in multiples of 6 for $107.70

Key Features

Length
9.9 in
Width
9.7 in
Construction Material
Galvanized Steel
Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC6
Zoro #
G615575488
UPC #
50206937907
Country of Origin
United States

Dimensions

Length
9.9 in
Width
9.7 in
Height
1.1 in

Details

Construction Material
Galvanized Steel

Description

This Master Flow 6 in. Storm Collar is made of galvanized steel and installs on a variety of roof pitches with sheet-metal screws. It helps protect against rain, snow and debris. Adjustable for various roof pitches.


  • Sturdy galvanized steel construction
  • Use on your roof to help protect against rain, snow and debris
  • Installs with sheet-metal screws
  • Adjustable for various roof pitches
  • Seal seams with code-approved mastic or sealant (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.