Zoro Homepage

6 in. to 4 in. 26 Guage Round Reducer

  • Mfr # 26R6X4

  • Zoro # G215575543


product price: $15.85
/ea
Sold in multiples of 12 for $190.20

Key Features

Width
6 in
Length
6 in
Material
Galvanized Steel
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26R6X4
Zoro #
G215575543
UPC #
050206925720
Country of Origin
United States

Dimensions

Width
6 in
Length
6 in
Depth
6 in

Details

Material
Galvanized Steel

Description

The Master Flow 6 in. x 4 in. Reducer connects a 6 in. pipe to a 4 in. pipe in an HVAC system. This reducer is made of 26-gauge, galvanized steel to provide strength and durability. It features hemmed collar edges to promote an improved fit and increased strength. After installation, the seams should be sealed with building code-approved sealant or duct tape.


  • Used to connect a 6 in. pipe to a 4 in. pipe in an HVAC system
  • Hemmed collar edges for an improved fit and increased strength
  • Always seal seams with building code-approved sealant or duct tape for best results (not included)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.