Zoro Homepage

60 in. Galvanized Steel Drive Cleats

  • Mfr # CD60

  • Zoro # G215575444


product price: $9.15
/ea
Sold in multiples of 24 for $219.60

Key Features

Width
2 in
Length
0.5 in
Material
Galvanized Steel
Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD60
Zoro #
G215575444
UPC #
050206959701
Country of Origin
United States

Dimensions

Width
2 in
Length
0.5 in
Depth
60 in

Details

Material
Galvanized Steel

Description

Master Flow Drive Cleats and S Cleats are used to join sections of rectangular duct and stack duct in. HVAC systems, these cleats are sleeves of galvanize steel that help to securely assemble the top and bottom S and left and right sides Drive of rectangular duct runs. S cleats are used to connect the long side of the duct, while Drive cleats are used to connect the short side.


  • Galvanized steel construction
  • Always seal seams with code approved mastic or sealant (or duct tape)
  • Always insulate ductwork for greater system efficiency and comfort
  • Can be hammered in place
  • Insulate ductwork to promote system efficiency

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.