60 sq. in. NFA Aluminum Slant Back Roof Louver Static Vent in Brown with Weather Filter

  • Mfr # SSB960AWFBR

  • Zoro # G414502760


product price:  $28.15
/ea
Sold in multiples of 6 for $168.90

Key Features

Louver Type
Exhaust
Min. Wall Opening (In.)
6 in
Louver Material
Aluminum
Inside Height (In.)
5.5 in
Outside Width (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSB960AWFBR
Zoro #
G414502760
UPC #
50206035900
Country of Origin
United States

Dimensions

Inside Height (In.)
5.5 in
Outside Width (In.)
16 in

Details

Louver Type
Exhaust
Min. Wall Opening (In.)
6 in
Louver Material
Aluminum
Item
Roof Louvers
Includes
Screen
Louver Free Area
60

Description

The GAF Master Flow Aluminum Slant Back Roof Louver is designed for attic ventilation. The fully enclosed hood deters rodent and insect infiltration and leaf and pine needle clogging. The aluminum slant back roof louver is an excellent choice against weather infiltration, especially in steep-slope applications. Each vent offers a full 60 sq. in. of net free ventilating area NFA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.