
60 sq. in. NFA Resin Square-Top Roof Louver Static Vent in Brown
Mfr # RT65BR
Zoro # G514502783
product price: $14.59
/eaSold in multiples of 10 for $145.90
Key Features
Louver Type
Exhaust
Min. Wall Opening (In.)
10 in
Louver Material
Resin
Outside Width (In.)
18.5 in
Includes
Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT65BR
Zoro #
G514502783
UPC #
50206999516
Country of Origin
United States
Dimensions
Outside Width (In.)
18.5 in
Inside Height (In.)
4 in
Details
Louver Type
Exhaust
Min. Wall Opening (In.)
10 in
Louver Material
Resin
Item
Roof Louvers
Includes
Screen
Louver Free Area
60
Description
The GAF Master Flow Resin Square-Top Roof Vent is designed for attic ventilation. The fully enclosed hood deters rodent and insect infiltration and leaf and pine needle clogging. The resin square-top roof louver is an excellent choice against weather infiltration. Each vent offers a full 60 sq. in. of Net Free Ventilating Area NFA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.