This item is Discontinued.

Gaf Master Flow 7 in. x 25 ft. Insulated Flexible Duct R8 Silver Jacket F8IFD7X300

7 in. x 25 ft. Insulated Flexible Duct R8 Silver Jacket (Discontinued)

  • Mfr # F8IFD7X300
  • Zoro # G714502781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F8IFD7X300
Zoro #
G714502781
UPC #
50206029237
Country of Origin
United States

Dimensions

Overall Width
11.5 in
Overall Height
11.5 in
Duct Dia.
7 in
Overall Length
300 in

Details

Compliance
ETL Listed;UL Recognized
Air Flow
150
Color
Silver Jacket
Material
Fiberglass

Description

The Master Flow 7 in. x 25 ft. Insulated Flexible Duct R8 Silver Jacket is used in standard Heating and Air Conditioning (HVAC) systems and some venting applications. The duct has R8 insulation which contains 50% more insulation than the standard R4.2 product. This additional insulation provides greater thermal efficiency to save energy. The product is also covered in a heavy duty, silver jacket for durability. The duct is ETL listed, meeting the UL181 standard.


  • • R8 fiberglass insulation for greater insulating power
  • • Flexible duct is convenient for use in multiple applications including heating and A/C systems and some venting
  • • Oversized core to connect quickly and easily to standard sheet metal fitting
  • • Galvanized core wire for greater corrosion resistance vs. non-galvanized wire
  • • Duct can be cut to length as needed
  • • Insulated duct features a maximum temperature rating of 200 degree F
  • • Always install per instructions and seal using approved mastic or sealant (or approved tape)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.