Zoro Homepage

8 in. Air-Tite Take-Off

  • Mfr # ATTO8

  • Zoro # G714502811


product price: $16.15
/ea
Sold in multiples of 7 for $113.05

Key Features

Overall Height
11 in
Overall Width
5.5 in
Overall Length
11 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATTO8
Zoro #
G714502811
UPC #
050206932421
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Width
5.5 in
Overall Length
11 in

Details

Material
Galvanized Steel

Description

The GAF Master Flow Air-Tite 8 in. Take-Off is suitable for most HVAC applications. It provides an airtight seal from a flat surface to an insulated flexible duct or round pipe. This take-off can be used to redirect air from any side of the plenum or to transition from a rectangular pipe run. It can be installed using sheet metal screws sold separately. It is suitable for most HVAC applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.