Zoro Homepage

8 in. Round Tee

  • Mfr # T8X8X8

  • Zoro # G915575416


product price: $25.59
/ea
Sold in multiples of 6 for $153.54

Key Features

Width
10.87 in
Length
12.12 in
Depth
8 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8X8X8
Zoro #
G915575416
UPC #
050206924600
Country of Origin
United States

Dimensions

Width
10.87 in
Length
12.12 in
Depth
8 in

Details

Material
Galvanized Steel

Description

This Master Flow 8 in. Round Tee is ideal for branching a main line or a branch line with a 90° angle. It works well in heating and air-conditioning applications as well as with kitchen and bath fans.


  • Galvanized steel construction
  • Sturdy, metal tee is ideal for venting bath and kitchen fans as well as heating and air-conditioning applications
  • Branches a main line or branch line with a tapered, 90° angle
  • Installs with sheet-metal screws
  • Add a reducer after the branch to help ensure proper air velocity
  • Insulate ductwork for system efficiency and comfort
  • Seal seams with code-approved mastic, sealant or duct tape (not included)
  • Seal seams with code-approved mastic, sealant or duct tape (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.