
10 in. x 4 in. to 6 in. End Register Box
Mfr # ERB10X4X6
Zoro # G615575426
product price:Â $14.99
/ea
Sold in multiples of 6 for $89.94
Key Features
Width
6.05 in.
Length
16.95 in.
Depth
7.05 in.
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ERB10X4X6
Zoro #
G615575426
UPC #
050206928622
Country of Origin
United States
Dimensions
Width
6.05 in.
Length
16.95 in.
Depth
7.05 in.
Details
Material
Galvanized Steel
Description
This Master Flow 10 in. x 4 in. x 6 in. End Register Box is ideal for when the opening in your floor is parallel to the floor joists and header and you need to create a right-angle, center-end transition between your system run and an air register. Connects to 6 in. flexible duct or round Pipe. Accepts a 10 in. x 4 in. grille.
- Galvanized steel construction
- Create a right-angle, center-end transition from the system run to an air register
- Ideal for situations where the opening in the floor runs parallel to the floor joists and header
- Installs with sheet-metal screws
- Insulate ductwork for system efficiency and comfort
- Seal seams with code-approved mastic, sealant or duct tape (not included)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.