
8 in. x 4 in. Ductboard R6 Insulated Register Box
Mfr # DIRB8X4
Zoro # G115575414
product price:Â $26.39
/ea
Sold in multiples of 12 for $316.68
Key Features
Width
10 in
Length
8 in
Depth
4.75 in
Material
Galvanized Steel & Ductboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DIRB8X4
Zoro #
G115575414
UPC #
050206929148
Country of Origin
United States
Dimensions
Width
10 in
Length
8 in
Depth
4.75 in
Details
Material
Galvanized Steel & Ductboard
Description
The Master Flow 8 in. x 4 in. Insulated Duct board Register Box helps connect a round pipe or insulated flexible duct to an air register or grill. This duct board is pre-insulated with R6 fiberglass insulation. The insulation helps to absorb condensation and noise for a quiet and efficient system. This register box has a minimum temperature rating of 100 degree F and a maximum temperature rating of 390 degree F.
- Made of zinc-coated, 30-Gauge galvanized steel
- Insulation lining helps absorb system noise and helps control condensation
- R6 fiberglass insulation helps provide high thermal efficiency
- Pre-wrapped and ready to install for easy installation
- Seal seams with code-approved mastic, sealant or duct tape (mastic, sealant and duct tape not included)
- Versatile box works with multiple collar sizes (not included)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.