Zoro Homepage

8 in. x 5 ft. Beaded Metal Duct Pipe

  • Mfr # BDCP8X60

  • Zoro # G615575471


product price: $32.35
/ea
Sold in multiples of 10 for $323.50

Key Features

Width
7.8 in
Length
60 in
Depth
7.6 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCP8X60
Zoro #
G615575471
UPC #
050206032930
Country of Origin
United States

Dimensions

Width
7.8 in
Length
60 in
Depth
7.6 in

Details

Material
Galvanized Steel

Description

Master Flow Beaded Metal Pipe is available to help make your next HVAC project a success. Beaded pipe can be used as a main trunk line or branch line, as well as in return air situations. It maintains the most efficient characteristics for airflow and is common throughout the country. A simple snap lock design and sturdy galvanized steel construction on Master Flow beaded pipe creates a quick and secure installation that you can rely on.


  • Galvanized steel construction
  • Beaded for strength
  • Easy-to-install snap lock design
  • Crimped end for a secure interlocking fit
  • Can be cut to needed length with tin snips
  • Always seal seams with building code approved sealant or duct tape
  • Always insulate ductwork for greater system efficiency and comfort
  • Always insulate ductwork for greater system efficiency and comfort

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.