
8 in. x 8 in. Ductboard R6 Insulated Register Box
Mfr # DIRB8X8
Zoro # G315575399
product price:Â $26.89
/ea
Sold in multiples of 6 for $161.34
Key Features
Width
12.05 in
Length
12.25 in
Depth
4.65 in
Material
Galvanized Steel & Ductboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIRB8X8
Zoro #
G315575399
UPC #
050206929049
Country of Origin
United States
Dimensions
Width
12.05 in
Length
12.25 in
Depth
4.65 in
Details
Material
Galvanized Steel & Ductboard
Description
This Master Flow 8 in. x 8 in. Duct Board Insulated Register Box - R6 is pre-insulated and ready to use for easy installation. This box features R6 fiberglass insulation that will help provide high thermal efficiency, control condensation and absorb system noise. This box can be used with multiple collar sizes for your convenience.
- Use to connect round pipe or insulated flexible duct to an air register or grill (pipe, duct, air register and grill not included)
- Insulation lining helps absorb system noise and helps control condensation
- R6 fiberglass insulation helps provide high thermal efficiency
- Pre-wrapped and ready to install for easy installation
- Seal seams with code-approved mastic, sealant or duct tape (mastic, sealant and duct tape not included)
- Versatile box works with multiple collar sizes (not included)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.