8 in. x 8 in. to 6 in. Universal Register Box

  • Mfr # RB8X8X6

  • Zoro # G015575354


product price:  $15.15
/ea
Sold in multiples of 6 for $90.90

Key Features

Width
8 in
Length
8 in
Material
Galvanized Steel
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB8X8X6
Zoro #
G015575354
UPC #
050206926468
Country of Origin
United States

Dimensions

Width
8 in
Length
8 in
Depth
9 in

Details

Material
Galvanized Steel

Description

The Master Flow 8 in. x 8 in. x 6 in. Universal Register Box is made of galvanized steel. It creates a straight in-line transition from 6 in. round pipe or insulated flexible duct to an air register or grille. The built-in flange provides space for easy joist attachment to help create a secure installation.


  • Galvanized steel construction
  • Creates a straight (in-line) transition from 6 in. round pipe or insulated flexible duct to an 8 in. x 8 in. air register or grille
  • Built-in flange provides an area for register screws, Sheetrock frame or joist attachment for an easy installation before drywalling
  • Always seal seams with building code-approved sealant or duct tape (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.