Zoro Homepage

8 in. x 8 in. x 8 in. Wye

  • Mfr # Y8X8X8

  • Zoro # G915575430


product price: $29.85
/ea
Sold in multiples of 4 for $119.40

Key Features

Width
8.35 in
Length
14.45 in
Material
Galvanized Steel
Depth
15.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y8X8X8
Zoro #
G915575430
UPC #
050206925140
Country of Origin
United States

Dimensions

Width
8.35 in
Length
14.45 in
Depth
15.35 in

Details

Material
Galvanized Steel

Description

The Master Flow 8 in. x 8 in. x 8 in. Wye Joint is used to transition from 1 pipe to 2 pipes in an HVAC application. This wye joint is made of 30-gauge, galvanized steel for strength and durability. It is easy to install with sheet-metal screws. This HVAC part has a maximum temperature rating of 390 degrees Fahrenheit.


  • 30-gauge, galvanized steel
  • Transitions from 1 pipe to 2 pipes in an HVAC system
  • Use sheet-metal screws for an easy installation (screws not included)
  • Always seal seams with code-approved mastic, sealant or duct tape (not included)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)
  • Maximum temperature rating of 390 degrees Fahrenheit, minimum temperature rating of -100 degrees Fahrenheit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.