Round Duct Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L

  • Mfr # 8040025928
  • Zoro # G7920647
product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14" x 12"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040025928
Zoro #
G7920647
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14" x 12"
Inlet Diameter
14 in
Length
8 in
Outlet Diameter
12 in
Duct Fitting Diameter
14 in x 12 in
Duct Fitting Length
8 in
Overall Height
8 in
Overall Width
14 in
Overall Length
8 in
Material Thickness
20 ga
For Nominal Duct Diameter
12 in, 14 in
Wire Rope Length
8 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Duct Reducer
Damper Shape
Round
Duct Fitting Item
Reducer
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Color
Silver
Type
Reducer
Finish
Galvanized
Product Type
Reducer
Minimum Pressure Rating
2 in wc
Shape
Straight
Connection Type
Clamp Together
End Type
Quick-Fit
Maximum Pressure Rating
42 in wc
Weight
4.5 lb
Maximum Temperature Rating
390 Degrees F
Shell Material
Steel
Wire Color
Silver

Description

Duct Reducer, For Nominal Duct Diameter 12 in, 14 in, Inlet Diameter 14 in, Overall Length 8 in, Product Type Reducer, Weight 4.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 12 in, Overall Height 8 in, Overall Width 14 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Minimum Pressure Rating 2 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.