Zoro Homepage

Replacement Shutter for 24 in. Direct Drive Whole House Fan

  • Mfr # S24

  • Zoro # G114502794


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Type
Ventilation
Width (In.)
27.25 in
Housing Finish
White
Depth (In.)
28.25 in
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24
Zoro #
G114502794
UPC #
50206392003
Country of Origin
United States

Dimensions

Width (In.)
27.25 in
Depth (In.)
28.25 in
Height (In.)
2 in

Details

Type
Ventilation
Housing Finish
White
Housing Material
Aluminum
Item
Shutter Fan/Vent

Description

The S24 is the replacement shutter for the GAF Master Flow 24 in. Direct Drive Whole House Fan WHFS24M. It installs easily and is constructed of aluminum. The gravity louvers open when the unit it running and close when the unit shuts off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.