Amplified Speaker, 8-1/4 In. Overall W

  • Mfr # 13353
  • Zoro # G3769860
product price: 
$
1,793.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1
Frequency Response - Speakers
450 to 3,000 Hz
Impedance
600 ohm
For Use With
PA Systems
Voltage
12V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13353
Zoro #
G3769860
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
8 1/4 in
Overall Height (In.)
9 17/32 in
Overall Height
9 1/2 in
Overall Depth
8 in
Overall Width
8 in

Details

Number of Channels
1
Frequency Response - Speakers
450 to 3,000 Hz
Impedance
600 ohm
For Use With
PA Systems
Voltage
12V DC
Watts
8 W
Enclosure Material
Glass/Reinforced Polyester
Includes
120 VAC Power Supply
Weight (Lbs.)
6.6 lb
Type
Indoor/Outdoor
Item
Amplified Speaker
Frequency Response
450Hz to 3000Hz
Max. Wattage
8 W
Impedance (Ohms)
8 ohm
Enclosure Color
Black
Standards
FCC Compliant, US 326 B2, US 628 B2, US 7826, US 8340
Sensitivity
85 dB
Power Style
Powered
Power Voltage
12V DC
Compatible Input Voltage
.775V
Housing Material
Glass Reinforced Polyester
Output Wattage - RMS
8 W
Frequency Response - Minimum
450 Hz
NEMA Rating
NEMA 3R
Dispersion - Horizontal
90 Degrees
Driver Configuration
1-Way
For Location
Indoor, Outdoor
Frequency Response - Maximum
3,000 Hz
Mounting Style
Surface Mount
Output Wattage - Peak
8 W
Housing Color
Black

Description

Amplified Speaker, Indoor/Outdoor, Overall Height (In.) 9 17/32 in, Overall Width (In.) 8 1/4 in, Enclosure Color Black, Enclosure Material Glass/Reinforced Polyester, Max. Wattage 8 W, Impedance (Ohms) 8 ohm, Frequency Response 450Hz to 3000Hz, Weight (Lbs.) 6.6 lb, For Use With PA Systems, Includes 120 VAC Power Supply

Ratings & reviews