Autodial Telephone, Analog, Gray

  • Mfr # 257-001AC
  • Zoro # G7405058
product price: 
$
1,131.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
Hearing Aid Compatible, Noise-Canceling Microphone, Non-Movable Hook Switch, Non-Volatile Electronic Memory
Volume Control
Yes
Number of Lines
1
Includes
Latching Door
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
257-001AC
Zoro #
G7405058
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Depth
7 3/8 in
Manufacturer Warranty Length
1 yr
Overall Height
13 1/4 in
Overall Width
9 3/8 in
Fits Chest Size
Hearing Aid Compatible, Noise-Canceling Microphone, Non-Movable Hook Switch, Non-Volatile Electronic Memory

Details

Item
Autodial Telephone
Color
Gray
Features
Hearing Aid Compatible, Noise-Canceling Microphone, Non-Movable Hook Switch, Non-Volatile Electronic Memory
Volume Control
Yes
Number of Lines
1
Includes
Latching Door
Type
Analog
Voicemail
No
Number of Handsets
1
Mount (Type)
Surface
Ringer
Electronic
Network Protocol
PSTN
Caller ID
No
Enclosure Type
Non-Metallic, Weatherproof
Speakerphone
No
Cord Type
Hytrel
Requires
Phone Line
Call Waiting
No
Enclosure Rating
NEMA 3R
Standards
CSA Certified, FCC, IC, UL Listed
Minimum Operating Temperature
-40 Degrees F
Indoor/Outdoor Usage
Outdoor
Includes Enclosure
Yes
Enclosure Material
Plastic
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Weatherproof
Wire Color
Gray

Description

Autodial Telephone, Call Waiting No, Overall Depth 7 3/8 in, Speakerphone No, Overall Height 13 1/4 in, Voicemail No, Overall Width 9 3/8 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC, IC, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 6 ft, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F

Ratings & reviews