Autodial Telephone, Aluminum, Analog
- Mfr # 393AL-003AD
- Zoro # G1980531
product price:Â
$
1,370.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Auto-Dial Operation
Volume Control
Yes
Number of Lines
1
Includes
Phone Line Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393AL-003AD
- Zoro #
- G1980531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 4 in
- Overall Height
- 9 1/2 in
- Overall Width
- 8 in
- Fits Chest Size
- Auto-Dial Operation
Description
Autodial Telephone, Call Waiting No, Overall Depth 4 in, Speakerphone Yes, Overall Height 9 1/2 in, Voicemail No, Overall Width 8 in, Volume Control Yes, Standards CSA Certified, FCC, IC, UL Listed, Number of Handsets 0, Number of Lines 1, Mounting Location Surface, Caller ID No, Enclosure Material Aluminum, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow, Network Protocol PSTN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.