Autodial Telephone, Analog, Silver
- Mfr # 392-001
- Zoro # G7475295
product price:Â
$
1,665.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Features
Call Button, SMART Operation
Volume Control
Yes
Number of Lines
1
Caller ID
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392-001
- Zoro #
- G7475295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 8 in
- Overall Height
- 9 1/2 in
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 4 in
- Fits Chest Size
- Call Button, SMART Operation
Description
Autodial Telephone, Call Waiting No, Overall Depth 4 in, Speakerphone Yes, Overall Height 9 1/2 in, Voicemail No, Overall Width 8 in, Volume Control Yes, Standards CSA Certified, FCC, IC, UL Listed, Number of Handsets 0, Number of Lines 1, Mounting Location Wall, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F, Color Silver, Network Protocol PSTN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.