Emergency Telephone, Analog, Silver
- Mfr # 398-003
- Zoro # G7477946
product price:Â
$
1,553.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Features
ECT, Smart Operation
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Push Button, Emergency Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398-003
- Zoro #
- G7477946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 12 in
- Overall Width
- 10 in
- Overall Depth
- 2 3/8 in
- Fits Chest Size
- ECT, Smart Operation
Description
Emergency Telephone, Color Silver, Includes 12-Button Braille Keypad, Call Push Button, Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Product Type Emergency Call Boxes, Features ECT, Smart Operation, Minimum Operating Temperature -40 Degrees F, Overall Depth 2 3/8 in, Overall Height 12 in, Overall Width 10 in, Standards FCC, IC, UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.