Emerg. Wthrprf Telephone, Single Button

  • Mfr # 397-710
  • Zoro # G0125314
product price: 
$
1,949.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
No
Number of Lines
1
Includes
Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
397-710
Zoro #
G0125314
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Depth
2 3/8 in
Overall Height
12 in
Fits Chest Size
Real-Time Alarm Reporting

Details

Item
Emergency Weatherproof Telephone
Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
No
Number of Lines
1
Includes
Emergency Push Button
Call Waiting
No
Speakerphone
Yes
Requires
Tamper resistant screw driver
Caller ID
No
Number of Handsets
0
Ringer
Electronic
Type
Single Button Call For Help, ADA, Aluminum
Mount (Type)
Flush Mount Or Surface Mount Using 236 Series Enclosure
Voicemail
No
Voltage
24V DC
Material
Stainless Steel
Standards
FCC CRF 47 Part 15, UL/CSA
Product Type
Emergency Call Boxes
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-4 Degrees F
Operating Voltage
24V DC
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Weatherproof Telephone, Color Silver, Includes Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features Real-Time Alarm Reporting, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 2 3/8 in, Overall Height 12 in, Overall Width 10 in, Standards FCC CRF 47 Part 15, UL/CSA

Ratings & reviews