Shop GAI-TRONICS
See all product information
Create Account
Emergency Phone Tower, Yellow, Wall Mount
- Mfr # 241WM-001
- Zoro # G7471339
product price:Â
$
2,235.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Accommodates Red Alert(R) Flush Mount Analog and VoIP Telephones, Panel Light Operation
Volume Control
No
Includes
LED Strobe, Stainless Steel Hardware
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241WM-001
- Zoro #
- G7471339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Height
- 40 in
- Depth
- 7 in
- Overall Depth
- 7 in
- Overall Height
- 40 1/4 in
- Overall Width
- 10 1/4 in
- Fits Chest Size
- Accommodates Red Alert(R) Flush Mount Analog and VoIP Telephones, Panel Light Operation
Description
Emergency Phone Tower, Color Yellow, Includes LED Strobe, Stainless Steel Hardware, Material Aluminum, Mounting Location Wall, Operating Voltage 120V AC, Product Type Emergency Telephone Towers, Features Accommodates Red Alert(R) Flush Mount Analog and VoIP Telephones, Panel Light Operation, Overall Depth 7 in, Overall Height 40 1/4 in, Overall Width 10 1/4 in, Resistance Properties Corrosion Resistant, Standards CSA 22.2 No. 250.0, UL 1598
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.