Emergency Telephone, Aluminum, Cordless

  • Mfr # 393AL-710
  • Zoro # G1980522
product price: 
$
1,950.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Ringer
Electronic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
393AL-710
Zoro #
G1980522
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/2 in
Overall Depth
4 in
Overall Width
8 in
Fits Chest Size
Real-Time Alarm Reporting

Details

Item
Emergency Telephone
Color
Yellow
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Ringer
Electronic
Type
Cordless
Network Protocol
VoIP
Call Waiting
No
Cord Type
Armored Cord
Speakerphone
Yes
Caller ID
No
Enclosure Type
Aluminum
Number of Handsets
0
Mount (Type)
Surface
Voicemail
No
Requires
Ethernet/Setup
Material
Aluminum
Voltage
24V DC
Standards
FCC CRF 47 Part 15, UL/CSA
Product Type
Emergency Call Boxes
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-4 Degrees F
Operating Voltage
24V DC
Shell Material
Aluminum
Wire Color
Yellow

Description

Emergency Telephone, Color Yellow, Material Aluminum, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features Real-Time Alarm Reporting, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 4 in, Overall Height 9 1/2 in, Overall Width 8 in, Standards FCC CRF 47 Part 15, UL/CSA

Ratings & reviews