Telephone Management Application, Black
- Mfr # 12509-042
- Zoro # G7415156
product price:Â
$
1,885.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Automatic Polling of RED ALERT or SMART Telephones, Graphical User Interface, Programmable Operating Parameters, Unlimited Polling Quantity of VoIP Telephones
Includes
Analog Transceiver, GSM Modem, Interface Cable, Security Key, Software Flash Drive
Type
Software
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12509-042
- Zoro #
- G7415156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Fits Chest Size
- Automatic Polling of RED ALERT or SMART Telephones, Graphical User Interface, Programmable Operating Parameters, Unlimited Polling Quantity of VoIP Telephones
Details
- Item
- Telephone Management Application
- Color
- Black
- Features
- Automatic Polling of RED ALERT or SMART Telephones, Graphical User Interface, Programmable Operating Parameters, Unlimited Polling Quantity of VoIP Telephones
- Includes
- Analog Transceiver, GSM Modem, Interface Cable, Security Key, Software Flash Drive
- Type
- Software
- Material
- Plastic
- For Use With
- Telephones
- Compatible with Series
- Red Alert Phones, SMART Phones
- Product Type
- Telephone Management Device
- Shell Material
- Plastic
- Compatible Series
- Red Alert Phones, SMART Phones
- Wire Color
- Black
- Compatible Product Type
- Telephones
Description
Telephone Management Application, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series Red Alert Phones, SMART Phones, Resistance Properties Not Applicable, Features Automatic Polling of RED ALERT or SMART Telephones, Graphical User Interface, Programmable Operating Parameters, Unlimited Polling Quantity of VoIP Telephones, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.