Emergency Telephone, Analog, Silver
- Mfr # 396-001FS
- Zoro # G7481531
product price:Â
$
1,640.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Volume Control
Yes
Number of Lines
1
Requires
Phone Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396-001FS
- Zoro #
- G7481531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
Details
- Item
- Emergency Telephone
- Color
- Gray
- Features
- Volume Control
- Yes
- Number of Lines
- 1
- Requires
- Phone Line
- Call Waiting
- No
- Type
- Analog
- Ringer
- Electronic
- Caller ID
- No
- Network Protocol
- PSTN
- Speakerphone
- Yes
- Number of Handsets
- 0
- Mount (Type)
- Flush
- Enclosure Type
- Stainless Steel
- Voicemail
- No
- Material
- Stainless Steel
- Product Type
- Emergency Call Boxes
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Shell Material
- Stainless Steel
- Wire Color
- Gray
Description
Emergency Telephone, Color Gray, Material Stainless Steel, Mounting Location Surface, Product Type Emergency Call Boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.