Shop GAI-TRONICS

Emergency Telephone, Yellow, Aluminum

  • Mfr # 393AL-810A
  • Zoro # G1980592

product price: 
$
3,392.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation
Volume Control
Yes
Number of Lines
1
Includes
Power Supply
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
393AL-810A
Zoro #
G1980592
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/2 in
Overall Width
8 in
Overall Depth
4 in
Fits Chest Size
These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation

Details

Item
Emergency Telephone
Color
Yellow
Features
These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation
Volume Control
Yes
Number of Lines
1
Includes
Power Supply
Speakerphone
Yes
Cord Type
Armored Cord
Requires
WiFi/Setup
Mount (Type)
Surface
Call Waiting
No
Ringer
Electronic
Network Protocol
VoIP
Type
Cordless
Voicemail
No
Enclosure Type
Aluminum
Number of Handsets
0
Caller ID
No
Material
Aluminum
Standards
FCC CRF 47 Part 15, UL/CSA
Voltage
24V DC
Product Type
Emergency Call Boxes
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
131 Degrees F
Operating Voltage
24V DC
Shell Material
Aluminum
Wire Color
Yellow

Description

Emergency Telephone, Color Yellow, Includes Power Supply, Material Aluminum, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 4 in, Overall Height 9 1/2 in, Overall Width 8 in, Standards FCC CRF 47 Part 15, UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.