Shop GAI-TRONICS

Emergency Telephone, Analog, Silver

  • Mfr # 398-001RT
  • Zoro # G7478558

product price: 
$
1,778.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
RT Retrofit, Smart Operation
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Push Button, Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398-001RT
Zoro #
G7478558
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 1/2 in
Overall Height
11 7/8 in
Overall Depth
2 1/2 in
Fits Chest Size
RT Retrofit, Smart Operation

Details

Item
Emergency Telephone
Color
Silver
Features
RT Retrofit, Smart Operation
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Push Button, Emergency Push Button
Type
Analog
Speakerphone
Yes
Call Waiting
No
Number of Handsets
0
Mount (Type)
Flush
Ringer
Electronic
Enclosure Type
Stainless Steel
Requires
Phone Line
Caller ID
No
Voicemail
No
Network Protocol
PSTN
Voltage
24V DC
Material
Stainless Steel
Standards
FCC CRF 47 Part 15, IC, UL/CSA
Product Type
Emergency Call Boxes
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
131 Degrees F
Operating Voltage
24V DC
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Includes 12-Button Braille Keypad, Call Push Button, Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features RT Retrofit, Smart Operation, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 2 1/2 in, Overall Height 11 7/8 in, Overall Width 8 1/2 in, Standards FCC CRF 47 Part 15, IC, UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.