Shop GAI-TRONICS

Emergency Telephone, Analog, Silver

  • Mfr # 398-001TP
  • Zoro # G7483080

product price: 
$
1,971.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
The Model 397-00xTP and 398-00xTP Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a Talk-A-Phone 6-Hole Emergency Telephone
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Push Button, Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398-001TP
Zoro #
G7483080
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Overall Depth
2 1/2 in
Overall Height
11 3/4 in
Fits Chest Size
The Model 397-00xTP and 398-00xTP Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a Talk-A-Phone 6-Hole Emergency Telephone

Details

Item
Emergency Telephone
Color
Gray
Features
The Model 397-00xTP and 398-00xTP Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a Talk-A-Phone 6-Hole Emergency Telephone
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Push Button, Emergency Push Button
Network Protocol
PSTN
Speakerphone
Yes
Ringer
Electronic
Enclosure Type
Stainless Steel
Call Waiting
No
Voicemail
No
Mount (Type)
Flush
Caller ID
No
Number of Handsets
0
Requires
Phone Line
Type
Analog
Standards
FCC, IC, UL/CSA
Material
Stainless Steel
Product Type
Emergency Call Boxes
Shell Material
Stainless Steel
Wire Color
Gray

Description

Emergency Telephone, Color Gray, Includes 12-Button Braille Keypad, Call Push Button, Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Product Type Emergency Call Boxes, Features The Model 397-00xTP and 398-00xTP Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a Talk-A-Phone 6-Hole Emergency Telephone, Overall Depth 2 1/2 in, Overall Height 11 3/4 in, Overall Width 9 1/2 in, Standards FCC, IC, UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.