Shop GAI-TRONICS

Emergency Telephone, Analog, Silver

  • Mfr # 397-001FS
  • Zoro # G7472188

product price: 
$
1,270.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Compact, Single Button, SMART Operation
Volume Control
Yes
Number of Lines
1
Includes
Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
397-001FS
Zoro #
G7472188
UPC #
-
Country of Origin
United States

Dimensions

Fits Chest Size
Compact, Single Button, SMART Operation

Details

Item
Emergency Telephone
Color
Silver
Features
Compact, Single Button, SMART Operation
Volume Control
Yes
Number of Lines
1
Includes
Emergency Push Button
Number of Handsets
0
Mount (Type)
Flush
Voicemail
No
Network Protocol
PSTN
Enclosure Type
Stainless Steel
Requires
Phone Line
Ringer
Electronic
Caller ID
No
Call Waiting
No
Type
Analog
Speakerphone
Yes
Material
Stainless Steel
Product Type
Emergency Call Boxes
Resistance Properties
Weather Resistant
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Includes Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage Not Applicable, Product Type Emergency Call Boxes, Features Compact, Single Button, SMART Operation, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Weather Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.