Shop GAI-TRONICS
See all product information
Create Account
Microphone Kit, Black, Plastic
- Mfr # 12521-004
- Zoro # G7475225
product price:Â
$
70.19
/ea
Key Features
Color
Black
Includes
Flush-Mount Thick Gasket, Shield, Tie Wrap, Wall-Mount Thin Gasket
Material
Plastic
For Use With
Emergency Telephones
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12521-004
- Zoro #
- G7475225
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Microphone Kit
- Color
- Black
- Includes
- Flush-Mount Thick Gasket, Shield, Tie Wrap, Wall-Mount Thin Gasket
- Material
- Plastic
- For Use With
- Emergency Telephones
- Type
- Accessory
- Compatible with Series
- Red Alert Phones
- Product Type
- Microphone Assembly Replacement Kit
- Shell Material
- Plastic
- Compatible Series
- Red Alert Phones
- Wire Color
- Black
- Compatible Product Type
- Emergency Telephones
Description
Microphone Kit, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible Grainger Part Number Not Applicable, Compatible with Series Red Alert Phones, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Microphone Assembly Replacement Kit, For Use With Emergency Telephones, Includes Flush-Mount Thick Gasket, Shield, Tie Wrap, Wall-Mount Thin Gasket, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.