Shop GAI-TRONICS

Emergency Telephone, Ethernet, Silver

  • Mfr # 397-711FS
  • Zoro # G7474665

product price: 
$
2,269.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
Assistance Push Button, Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
397-711FS
Zoro #
G7474665
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
8 1/2 in
Overall Width
6 1/2 in
Overall Height
2 3/8 in
Fits Chest Size
Real-Time Alarm Reporting

Details

Item
Emergency Telephone
Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
Assistance Push Button, Emergency Push Button
Network Protocol
VoIP
Number of Handsets
0
Ringer
Electronic
Enclosure Type
Stainless Steel
Network Interface
10/100 mbps
Voicemail
No
Mount (Type)
Flush
Requires
Power Over Ethernet
Speakerphone
Yes
Call Waiting
No
Caller ID
No
Type
Ethernet
Material
Stainless Steel
Voltage
24V DC
Standards
FCC CRF 47 Part 15, UL/CSA
Product Type
Emergency Call Boxes
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
131 Degrees F
Operating Voltage
24V DC
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Includes Assistance Push Button, Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features Real-Time Alarm Reporting, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 8 1/2 in, Overall Height 2 3/8 in, Overall Width 6 1/2 in, Standards FCC CRF 47 Part 15, UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.