Maintenance Cover, Stainless Steel
- Mfr # 235-001
- Zoro # G2449301
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Use With
Cleanroom Telephone
Type
Accessory
Material
Steel
Compatible with Series
295
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 235-001
- Zoro #
- G2449301
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Maintenance Cover
- Color
- Silver
- For Use With
- Cleanroom Telephone
- Type
- Accessory
- Material
- Steel
- Compatible with Series
- 295
- Product Type
- Maintenance Cover
- Shell Material
- Steel
- Compatible Series
- 295
- Wire Color
- Silver
- Compatible Product Type
- Cleanroom Telephone
Description
Maintenance Cover, Material Steel, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number 31EW41, 31EW42, 45KG75, 45NP27, Compatible with Series 295, Resistance Properties Not Applicable, Features Not Applicable, Color Silver, Product Type Maintenance Cover, For Use With Cleanroom Telephone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.