Shop GAI-TRONICS

Emergency Telephone, Ethernet, Silver

  • Mfr # 398-712CB
  • Zoro # G7482520

product price: 
$
2,738.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Push Button, Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398-712CB
Zoro #
G7482520
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Overall Height
11 3/4 in
Overall Depth
2 1/2 in
Fits Chest Size
Real-Time Alarm Reporting

Details

Item
Emergency Telephone
Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Push Button, Emergency Push Button
Network Interface
10/100 mbps
Number of Handsets
0
Type
Ethernet
Mount (Type)
Flush
Enclosure Type
Stainless Steel
Network Protocol
VoIP
Caller ID
No
Call Waiting
No
Speakerphone
Yes
Voicemail
No
Ringer
Electronic
Requires
Power Over Ethernet
Standards
FCC CRF 47 Part 15, UL/CSA
Voltage
24V DC
Material
Stainless Steel
Product Type
Emergency Call Boxes
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-4 Degrees F
Operating Voltage
24V DC
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Includes 12-Button Braille Keypad, Call Push Button, Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features Real-Time Alarm Reporting, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 2 1/2 in, Overall Height 11 3/4 in, Overall Width 9 1/2 in, Standards FCC CRF 47 Part 15, UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.