Emergency Telephone, WiFi, Silver

  • Mfr # 397-810A
  • Zoro # G7477106
product price: 
$
2,942.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation
Volume Control
Yes
Number of Lines
1
Includes
Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
397-810A
Zoro #
G7477106
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 3/8 in
Overall Width
10 in
Overall Height
12 in
Fits Chest Size
These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation

Details

Item
Emergency Telephone
Color
Silver
Features
These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation
Volume Control
Yes
Number of Lines
1
Includes
Emergency Push Button
Network Protocol
VoIP
Call Waiting
No
Number of Handsets
0
Enclosure Type
Stainless Steel
Requires
Power Supply
Caller ID
No
Ringer
Electronic
Voicemail
No
Type
WiFi
Speakerphone
Yes
Network Interface
10/100 mbps
Mount (Type)
Flush
Standards
FCC CRF 47 Part 15, UL/CSA
Voltage
24V DC
Material
Stainless Steel
Product Type
Emergency Call Boxes
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-4 Degrees F
Operating Voltage
24V DC
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Includes Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 2 3/8 in, Overall Height 12 in, Overall Width 10 in, Standards FCC CRF 47 Part 15, UL/CSA

Ratings & reviews